
Hi-Speed USB 2.0 to USB B Cable Coiled USB A-B M/M 6FT 6ft
Mfr # U022-006-COIL
Zoro # G6768144
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Tangle-free, Molded, Noise Protection, EMI/RF Protection, Coiled, Rugged, Strain Relief, Flexible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-006-COIL
Zoro #
G6768144
UPC #
037332199362
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Tangle-free, Molded, Noise Protection, EMI/RF Protection, Coiled, Rugged, Strain Relief, Flexible
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Device Supported
Printer, Scanner, Notebook
American Wire Gauge
28/24 AWG
Connector Plating
Nickel
Shielding
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Data Transfer Speed
480-Mbit/s
Description
Hi-Speed USB 2.0 to USB B Cable Coiled U
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.