
HIGH DENSITY RACKMOUNT FIBER ENCLOSURE PANEL 14 CASSETTE 2URM
Mfr # N482-02U
Zoro # G614909451
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
19 in
Depth
13 in
Height
3.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N482-02U
Zoro #
G614909451
UPC #
37332184528
Country of Origin
China
Dimensions
Width
19 in
Depth
13 in
Height
3.5 in
Compatible Rack Width
19 in
Details
Item
Blank Patch Panel
Material
Steel
Environmentally Friendly
Yes
Compatible Rack Unit
2U
Package Contents
High Density Fiber Enclosure Panel, 2U, 14-Cassette CapacityQuick Start GuideOptional Rear-Mounting Cable Management Bracket
Mounting
Rack
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.