Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH DENSITY RACKMOUNT FIBER ENCLOSURE PANEL 5 CASSETTE 1URM

  • Mfr # N482-01U

  • Zoro # G614909413


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
13 in
Height
1.8 in
Compatible Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N482-01U
Zoro #
G614909413
UPC #
37332184511
Country of Origin
China

Dimensions

Width
19 in
Depth
13 in
Height
1.8 in
Compatible Rack Width
19 in

Details

Item
Blank Patch Panel
Material
Steel
Package Contents
High Density Fiber Enclosure Panel, 1U, 5-Cassette Capacity, Quick Start Guide, Optional Rear-Mounting Cable Management Bracket
Compatible Rack Unit
1U
Environmentally Friendly
Yes
Color
Black
Mounting
Rack
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.