
HIGH-SPEED HDMI 2.0B EXTENSION CABLE, GRIPPING CONNECTOR - 4K ETHERNET, 60 HZ, 4
Mfr # P569-015-2B-MF
Zoro # G814883438
product price:Â $20.79
/eaKey Features
American Wire Gauge
28 AWG
Connector Plating
Gold
Supported Resolution
3840 x 2160
Cable Type
HDMI
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-015-2B-MF
Zoro #
G814883438
UPC #
37332237774
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
American Wire Gauge
28 AWG
Connector Plating
Gold
Supported Resolution
3840 x 2160
Cable Type
HDMI
Contact Plating
Gold
Device Supported
Audio/Video Device, Notebook, TV, Satellite Equipment, A/V Receiver, Tablet, Gaming Console, iPad, Monitor, TV Box, HDTV, Blu-ray Player, Home Theater System, Projector, PC
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0b Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0b Digital Audio/Video - Male
Features
HDCP 2.2, Vibration Resistant, Gripping Connector, Flexible, Audio Return Channel (ARC)
Color
Black, Beige
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.