
HIGH-SPEED HDMI CABLE WITH ETHERNET AND DIGITAL VIDEO WITH AUDIO, UHD 4K X 2K, I
Mfr # P569-006-CL3
Zoro # G014877671
product price: $9.19
/eaKey Features
Compatibility
Apple iPad2
American Wire Gauge
30 AWG
Device Supported
A/V Receiver, Projector, TV, Gaming Console, Desktop Computer, Blu-ray Player, Home Theater System, Monitor, Audio/Video Device, iPad
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P569-006-CL3
Zoro #
G014877671
UPC #
37332197337
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Compatibility
Apple iPad2
American Wire Gauge
30 AWG
Device Supported
A/V Receiver, Projector, TV, Gaming Console, Desktop Computer, Blu-ray Player, Home Theater System, Monitor, Audio/Video Device, iPad
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Shielding
Yes
Cable Type
HDMI
Supported Resolution
3840 x 2160
Item
A/V Cable
Features
Noise Protection, Corrosion Resistant, Audio Return Channel (ARC), Strain Relief, EMI/RF Protection, Molded, Flexible
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.