HIGH-SPEED HDMI CABLE WITH ETHERNET AND DIGITAL VIDEO WITH AUDIO, UHD 4K X 2K, I

  • Mfr # P569-010-CL3

  • Zoro # G414877592


product price:  $13.65
/ea

Key Features

Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad2
Device Supported
A/V Receiver, Desktop Computer, Blu-ray Player, Projector, Monitor, Gaming Controller, Audio/Video Device, TV, Home Theater System, iPad
Cable Type
HDMI
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-010-CL3
Zoro #
G414877592
UPC #
37332197344
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad2
Device Supported
A/V Receiver, Desktop Computer, Blu-ray Player, Projector, Monitor, Gaming Controller, Audio/Video Device, TV, Home Theater System, iPad
Cable Type
HDMI
Supported Resolution
3840 x 2160
Shielding
Yes
American Wire Gauge
30 AWG
Connector Plating
Gold
Item
A/V Cable
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
Corrosion Resistant, Noise Protection, Audio Return Channel (ARC), EMI/RF Protection, Flexible, Strain Relief, Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.