HIGH-SPEED HDMI TO MINI HDMI CABLE WITH ETHERNET M/M 3 FT
Mfr # P571-003-MINI
Zoro # G214877532
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
Device Supported
Camcorder, Audio/Video Device, Camera, TV
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P571-003-MINI
Zoro #
G214877532
UPC #
37332175595
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
Device Supported
Camcorder, Audio/Video Device, Camera, TV
Shielding
Yes
Series
P571
Item
A/V Cable
Connector on First End Details
(1) Mini HDMI 1.4 Type C Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.