This item is Discontinued.

Tripp Lite HIGHSPEED HDMI CABLE WITH DIGITAL VIDEO AND AUDIO, ULTRA HD 4K X 2K  30HZ M/M,  P568-010-WH

HIGHSPEED HDMI CABLE WITH DIGITAL VIDEO AND AUDIO, ULTRA HD 4K X 2K 30HZ M/M, (Discontinued)

  • Mfr # P568-010-WH
  • Zoro # G414878520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-010-WH
Zoro #
G414878520
UPC #
37332203533
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Gold
Compatibility
Apple iPad2 Tablet
American Wire Gauge
30 AWG
Cable Type
HDMI
Device Supported
Camera, TV, Digital Signage Display, Monitor, Digital Video Recorder, Gaming Console, Projector, A/V Receiver, Audio/Video Device, Blu-ray Player, POS Device, iPad
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Shielding
Yes
Item
A/V Cable
Color
White
Features
EMI/RF Protection, Strain Relief, Corrosion Resistant, Flexible
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.