Zoro Homepage

HINGED WALL MOUNT PATCH PANEL

  • Mfr # N060-002

  • Zoro # G616151483


product price: $37.69
/ea

Key Features

Material
Steel
Depth
6 in
Compatible With
19" EIA compliant patch panels
Device Supported
Rack Equipment
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N060-002
Zoro #
G616151483
UPC #
37332126399
Country of Origin
China

Dimensions

Depth
6 in
Height
3.50 in
Width
19 in

Details

Material
Steel
Compatible With
19" EIA compliant patch panels
Device Supported
Rack Equipment
Certifications & Standards
EIA
Color
Black
Item
Mounting Bracket
Package Contents
2U Wall Mount Hinged Patch Panel Bracket, 2U Wallmount Patch Panel Bracket, Pkg 10 mounting screws

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.