HINGED WALL MOUNT PATCH PANEL
Mfr # N060-004
Zoro # G516151460
product price: $51.79
/eaKey Features
Height
7 in
Depth
6 in
Device Supported
Rack
Compatible With
19" EIA compliant patch panels
Certifications & Standards
EIA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N060-004
Zoro #
G516151460
UPC #
37332126405
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 in
Depth
6 in
Width
19 in
Details
Device Supported
Rack
Compatible With
19" EIA compliant patch panels
Item
Mounting Bracket
Certifications & Standards
EIA
Color
Black
Material
Steel
Package Contents
4U Wall Mount Hinged Patch Panel Bracket, 4U Wallmount Patch Panel Bracket, Pkg 10 mounting screws
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.