Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Theater 9FT Toslink Digital Optical Audio Cable 9ft 3M

  • Mfr # A102-03M

  • Zoro # G6768108


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Cable Type
Fiber Optic
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102-03M
Zoro #
G6768108
UPC #
037332100016
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Connector Type
Toslink Digital
Features
Ultra Flexible Pvc Jacket Construction Makes Installation Easy, Even In Hard To Reach Areas
Item
Audio Cable
Connector Type on First End
Toslink Digital Audio - Male
Package Contents
Toslink Digital Optical Audio Cable, 3-meter Toslink Digital Optical Audio Cable
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector Type on Second End
Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male

Description

Home Theater 9FT Toslink Digital Optical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.