
HOME THEATER HDMI SEND / RECEIVE PASS-THROUGH WALLPLATE
Mfr # P166-001-P
Zoro # G314883389
product price: $12.15
/eaKey Features
Package Contents
2 Socket HDMI Send / Receive Pass-Through FaceplateHDMI Send/Receive Pass-Through Wallplate
Number of HDMI Ports
2
Total Number of Sockets
2
Features
Use with wall-mount Flat Panel Displays where cables need to be hidden, Cleans up Home Theater installations by hiding HDMI Cables, HDMI Female / Female connection, Standard electrical outlet size, Simple Feed-Through design
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P166-001-P
Zoro #
G314883389
UPC #
37332141026
Country of Origin
China
Details
Package Contents
2 Socket HDMI Send / Receive Pass-Through FaceplateHDMI Send/Receive Pass-Through Wallplate
Number of HDMI Ports
2
Total Number of Sockets
2
Item
Faceplate
Features
Use with wall-mount Flat Panel Displays where cables need to be hidden, Cleans up Home Theater installations by hiding HDMI Cables, HDMI Female / Female connection, Standard electrical outlet size, Simple Feed-Through design
Color
White
Includes
2 Socket HDMI Send / Receive Pass-Through Faceplate, HDMI Send/Receive Pass-Through Wallplate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.