Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Theater RG59 Coax Cable with F-Type Connectors 12FT 12ft

  • Mfr # A200-012

  • Zoro # G6768196


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Cable Type
Coaxial
Cable Length
12 ft
Color
Black
Conductor Material
Copper
Number of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A200-012
Zoro #
G6768196
UPC #
037332197283
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
Coaxial
Color
Black
Conductor Material
Copper
Number of Cables
2
Shielding
Double (Foil & Braid)
Standards
RoHS Compliant
Features
Double Shielded (Foil And Braid) Rg59B/U Cable
Item
A/V Cable
For Use With
Cable or Satellite Receivers, VCR, DVD, Coax enabled TV
Connector Type
F-Type
Shielded / Unshielded
Shielded
Connector on Second End Details
F-Type Audio/Video
Package Contents
RG-59 Coaxial Cable, RG59 Coax cable with F-Type Connectors - 12ft
Connector Type on Second End
F-Type Audio/Video
Connector Type on First End
F Connector
Connector on First End Details
F Connector
Connection B
F-Type Audio/Video
Connection A
F Connector

Description

Home Theater RG59 Coax Cable with F-Type

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.