Horizontal Mounting Rails
Mfr # 2POSTRMKITWM
Zoro # G0654495
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Material of Construction
Steel
Compatibility
Tripp Lite UPS: External Battery Pack BP48V60RT3U, SmartOnLine SU1500RTXL2U, SmartPro 1500XL
Additional Information
Two post installation is supported by all 2U & 3U Tripp Lite SmartPro and SmartOnline rackmount UPS systems and battery packs with removable plastic front bezel and removable rackmount hardware, Wallmount installation is supported by select Tripp Lite 2U models and battery packs
Product Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2POSTRMKITWM
Zoro #
G0654495
UPC #
037332123107
Country of Origin
China
Dimensions
Unit Dimensions (hwd / in.)
2.625 x 2.635 x 3.910
Details
Item
Horizontal Mounting Rails
Material
Steel
Material of Construction
Steel
Compatibility
Tripp Lite UPS: External Battery Pack BP48V60RT3U, SmartOnLine SU1500RTXL2U, SmartPro 1500XL
Additional Information
Two post installation is supported by all 2U & 3U Tripp Lite SmartPro and SmartOnline rackmount UPS systems and battery packs with removable plastic front bezel and removable rackmount hardware, Wallmount installation is supported by select Tripp Lite 2U models and battery packs
Product Material
Steel
Device Supported
Rack Equipment
Package Contents
Two Post Rackmount Kit, Set of two post rackmount/wallmount installation brackets to support one 2U, 3U, or 4U module
Product Name
Two Post Rackmount Kit
Product Type
Rack Mount
Product Color
Black
Package Includes
Set of two post rackmount/wallmount installation brackets to support one 2U module
Description
Horizontal Mounting Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.