Zoro Homepage

Hospital Grade Outlet Covers, 5-15R, PK4

  • Mfr # HGOUTLETCVR

  • Zoro # G5411701


product price: $7.19
/pk 4, $1.80/ea

Key Features

Color
White
Includes
(4) Outlet Covers, Nylon Screws
For Use With
ISOBAR6ULTRAHG, PS-410-HGOEMCC, PS-415-HG, PS-415-HG-OEM, PS-415-HGULTRA, PS-602-HG, PS-606-HG, PS-615-HG, PS-615-HG-OEM, PS410HGOEMX, RS1215-HG, SPS-615-HG, SPS415HGULTRA, SPS606HGRA, SPS610HGRA
Overall Height
0.5 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGOUTLETCVR
Zoro #
G5411701
UPC #
037332175991
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Width
3.5 in
Overall Length
2.3 in

Details

Item
Outlet Cover
Color
White
Includes
(4) Outlet Covers, Nylon Screws
For Use With
ISOBAR6ULTRAHG, PS-410-HGOEMCC, PS-415-HG, PS-415-HG-OEM, PS-415-HGULTRA, PS-602-HG, PS-606-HG, PS-615-HG, PS-615-HG-OEM, PS410HGOEMX, RS1215-HG, SPS-615-HG, SPS415HGULTRA, SPS606HGRA, SPS610HGRA
Product Type
Outlet Cover
Compatible with Series
Hospital Grade Outlet Covers,5-15R
Product Name
HG Outlet Covers
Compatibility
Antimicrobial
Yes
Application/Usage
Power Strip
Package Includes
(4) Outlet covers;Instruction sheet

Description

Outlet Cover, Color White, Compatible Device Current Not Applicable, Compatible Device Voltage Not Applicable, For Use With ISOBAR6ULTRAHG, PS-410-HGOEMCC, PS-415-HG, PS-415-HG-OEM, PS-415-HGULTRA, PS-602-HG, PS-606-HG, PS-615-HG, PS-615-HG-OEM, PS410HGOEMX, RS1215-HG, SPS-615-HG, SPS415HGULTRA, SPS606HGRA, SPS610HGRA, Product Type Outlet Cover, Includes (4) Outlet Covers, Nylon Screws, Compatible with Series Hospital Grade Outlet Covers,5-15R, Overall Height 0.5 in, Overall Length 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.