Tripp Lite

Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC


product price: $916.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 120V AC
  • Output Voltage - Transformer 120V AC
  • VA Rating - Transformer 1.8 kVA
  • Phase - Electrical 1
  • Mounting - Transformer Desk Top
See all product information

Product Information

  • Brand Tripp Lite
  • MFR # IS1800HG
  • Zoro # G0263505
  • UPC #
    037332116222
  • Country of Origin Taiwan, Province of China
  • Category Transformers

Dimensions

Height 7.75 in
Width 8.25 in
Depth 12.2 in
Cord Length 10 ft
Unit Dimensions (hwd / in.) 7.750 x 8.250 x 12.250
Input Cord Length (ft.) 10

Details

Item Hospital Grade Isolation Transformer
Input Voltage - Transformer 120V AC
Output Voltage - Transformer 120V AC
VA Rating - Transformer 1.8 kVA
Phase - Electrical 1
Mounting - Transformer Desk Top
Hz - Electrical 60 Hz
Outdoor Rated - Transformer No
Color White
Temp. Rise Not Rated
NEMA Plug Configuration 5-20P-HG
NEMA Receptacle Configuration 5-20R-HG
Enclosure Type Upright Tower
Includes 20A Circuit Breaker
Standards Tested to UL60601-1
Number of Outlets 6
Let-through Voltage (Combination Wave) L-N: 250V L-G: 250V N-G: 0.5V
Output Amp Capacity 15
Let-through Voltage (Ring Wave) L-N: 20V L-G: 20V N-G: 0.5V
Protection Method 1x thermal, 2 pole, 10 amp
Total Harmonic Distortion Less than 1%
Leakage Current Less than 100 microamps
Noise Suppression Rating 35-65 DB
Cooling Method Convection
Efficiency 0.96
Form Factor Small Tower Format
Package Contents Isolator IS1800HG 6 outlets Transformer, IS1800HG Isolation Transformer, NEMA5-15P replacement plug, User manual with warranty information
Additional Information Hospital Grade Outlets and Plug, 20A circuit breaker, Total Harmonic Distortion: Less than 1%, Rugged all-metal unit housing, Cooling Method: Convection, Noise Suppression Rating: 35-65 DB, Suppression Joule Rating: 1190 (1020 input / 170 output), Efficiency: 96%
Maximum Line Current 15 A
Output Receptacle Detail 6 x NEMA 5-20R
Power Rating 1800 VA
TAA Compliant Yes
Certifications & Standards UL, cUL
Form Factors Supported Tower
Product Certifications UL 60601-1
Over Current Protection 1 x Thermal, 2 Pole, 10 amp
Package Includes IS1800HG Isolation Transformer;NEMA5-15P replacement plug;User manual with warranty information
VA / Watt Capacity 1800
Output Receptacles (6) 5-20R-HG
Nominal Voltage / Frequency 120V / 60Hz
Product Compliance Trade Agreements Act (TAA)
Input Plug Type NEMA 5-20P-HG

Description

Hospital Grade Isolation Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.8 kVA, NEMA Plug Configuration 5-20P-HG, NEMA Receptacle Configuration 5-20R-HG, Number of Outlets 6, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Desk Top, Outdoor Rated - Transformer No, Temp. Rise Not Rated, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.