Zoro Homepage

Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White

  • Mfr # TRPU4600033AGC

  • Zoro # G101859269


product price: $75.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPU4600033AGC
Zoro #
G101859269
UPC #
37332193810
Country of Origin
China

Description

USB 3.1, generation 1 USB-C hub/adapter expands the potential of your tablet, laptop, MacBook, Chromebook, smartphone or PC's USB-C or Thunderbolt 3 port. Plug-and-play technology makes installation quick and simple - with no software or drivers to install. Fumble-free, reversible USB-C plug connects in either direction for a quick connection every time. Three USB-A ports accept USB peripherals, such as a flash drive, mouse, keyboard or printer, and the dedicated BC 1.2-compliant port provides up to 1.5A for charging smartphones and other mobile devices. All ports support fast USB 3.1 Gen 1 data-transfer rates up to 5 Gbps and are backward-compatible with previous USB generations so you can continue using older peripherals while getting high-speed performance from new devices. Hub/adapter is perfect for adding a thumb drive and other USB peripherals, powering and charging a PD Charging-compliant mobile device, and connecting to a Gigabit Ethernet network all at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.