Zoro Homepage

Inch USB 2.0 Hi-Speed Ext Universal Reversible Cable M/F 6" 6

  • Mfr # UR024-06N

  • Zoro # G6768677


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Cable Length
6 in
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Reversible, Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR024-06N
Zoro #
G6768677
UPC #
037332011961
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Inch USB 2.0 Hi-Speed Ext Universal Reve
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Reversible, Molded
Cable Type
USB
Contact Plating
Gold
Shielding
Yes
Environmentally Friendly
Yes
Connector on First End Details
(1) USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) USB 2.0 Type A - Female
Connector Plating
Nickel
Conductor
Copper

Description

Inch USB 2.0 Hi-Speed Ext Universal Reve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.