Zoro Homepage

IND ENCL NEMA 3R 28IN 9U GRY

  • Mfr # SRN3RG9US

  • Zoro # G912130212


product price: $1,689.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Metal, Steel
Width
25.2 in
Depth
32.1 in
Height
23.2 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG9US
Zoro #
G912130212
UPC #
37332277831
Country of Origin
China

Dimensions

Width
25.2 in
Depth
32.1 in
Height
23.2 in
Rack Height
9U
Rack Depth
28 in

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Environmentally Friendly
Yes
Features
Lockable Door, Moisture Resistant, Rain Resistant, Damage Resistant, Snow Resistant, Adjustable Mounting Rails, Debris Resistant, Heavy Duty, Anti-theft, Water Resistant, Cable Management, Tamper Resistant
Package Contents
SRN3RG9US Industrial Enclosure, 24 x 10-32 screws, 24 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200.62 lb
Plug/Connector Type
NEMA 5-15P
Maximum Weight Capacity
200 lb
Color
Gray
Assembly
Not Required
Mounting
Wall
Application
Switch, Patch Panel, Server, DVR, PDU, Computer, UPS
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.