Zoro Homepage

IND ENCL NEMA 3R 32.5IN 12U

  • Mfr # SRN3RG12UHD

  • Zoro # G012130198


product price: $1,879.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
26.9 in
Depth
36.1 in
Height
29.8 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG12UHD
Zoro #
G012130198
UPC #
37332276896
Country of Origin
China

Dimensions

Width
26.9 in
Depth
36.1 in
Height
29.8 in
Rack Height
12U
Rack Depth
32.50 in

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Environmentally Friendly
Yes
Features
Snow Resistant, Anti-theft, Lockable Door, Cable Management, Moisture Resistant, Adjustable Mounting Rails, Debris Resistant, Water Resistant, Heavy Duty, Damage Resistant, Tamper Resistant, Rain Resistant
Plug/Connector Type
NEMA 5-15P
Maximum Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Package Contents
SRN3RG12UHD Industrial Enclosure, 48 x 10-32 screws, 48 x M6 washers, 6 x LDPE sheet metal plugs, 6 x M10 foam washers, 2 x Keys, Owner's manual
Static/Stationary Weight Capacity
200.62 lb
Assembly
Not Required
Application
Patch Panel, Switch, DVR, UPS, Server, PDU, Computer
Color
Gray
Mounting
Wall
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.