Zoro Homepage

IND ENCL NEMA 4 28IN 9U GRAY

  • Mfr # SRN4G9US

  • Zoro # G512339862


product price: $1,089.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
24 in
Depth
30.1 in
Height
18.8 in
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G9US
Zoro #
G512339862
UPC #
37332277145
Country of Origin
China

Dimensions

Width
24 in
Depth
30.1 in
Height
18.8 in
Rack Height
9U
Rack Depth
28 in

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Maximum Weight Capacity
200 lb
Features
Tamper Resistant, Heavy Duty, Moisture Resistant, Adjustable Mounting Rails, Water Resistant, Anti-theft, Debris Resistant, Rain Resistant, Damage Resistant, Snow Resistant, Lockable Door, Cable Management
Static/Stationary Weight Capacity
200.62 lb
Plug/Connector Type
NEMA 4
Package Contents
SRN4G9US Industrial Enclosure, 24 x 10-32 screws, 24 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Color
Gray
Application
DVR, Patch Panel, Switch, UPS, PDU
Assembly
Not Required
Mounting
Wall
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.