Zoro Homepage

IND ENCL NEMA3R 23IN 12U RED

  • Mfr # SRN3RR12US

  • Zoro # G512130131


product price: $1,709.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
25.2 in
Depth
32.1 in
Height
28.5 in
Features
Snow Resistant, Damage Resistant, Lockable Door, Anti-theft, Rain Resistant, Adjustable Mounting Rails, Moisture Resistant, Debris Resistant, Cable Management, Tamper Resistant, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RR12US
Zoro #
G512130131
UPC #
37332278012
Country of Origin
China

Dimensions

Width
25.2 in
Depth
32.1 in
Height
28.5 in
Rack Height
12U
Rack Depth
23 in

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Features
Snow Resistant, Damage Resistant, Lockable Door, Anti-theft, Rain Resistant, Adjustable Mounting Rails, Moisture Resistant, Debris Resistant, Cable Management, Tamper Resistant, Heavy Duty
Package Contents
SRN3RR12US Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Environmentally Friendly
Yes
Plug/Connector Type
NEMA 5-15P
Maximum Weight Capacity
200 lb
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Mounting
Wall
Color
Red
Application
UPS, Computer, PDU, Server, Switch, DVR, Patch Panel
Assembly
Not Required
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.