
IND ENCL NEMA3R 23IN 12U YLW
Mfr # SRN3RY12US
Zoro # G812130244
product price: $1,759.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Material
Steel, Metal
Width
25.2 in
Depth
32.1 in
Height
28.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN3RY12US
Zoro #
G812130244
UPC #
37332278029
Country of Origin
China
Dimensions
Width
25.2 in
Depth
32.1 in
Height
28.5 in
Rack Height
12U
Rack Depth
23 in
Details
Item
Rack Mount Enclosure
Material
Steel, Metal
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN3RY12US Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's Manual
Plug/Connector Type
NEMA 5-15P
Features
Rain Resistant, Heavy Duty, Anti-theft, Tamper Resistant, Debris Resistant, Cable Management, Snow Resistant, Moisture Resistant, Adjustable Mounting Rails, Lockable Door, Damage Resistant
Maximum Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Color
Yellow
Mounting
Wall
Assembly
Not Required
Application
Patch Panel, PDU, LAN Switch, UPS, DVR, Server, Computer
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
SmartRack
Form Factor
Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.