Zoro Homepage

IND ENCL NEMA4 32IN 12U GRAY

  • Mfr # SRN4G12USDP

  • Zoro # G412130286


product price: $1,379.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
24 in
Depth
34.1 in
Height
24.1 in
Rack Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G12USDP
Zoro #
G412130286
UPC #
37332277176
Country of Origin
China

Dimensions

Width
24 in
Depth
34.1 in
Height
24.1 in
Rack Depth
32 in
Rack Height
12U

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Static/Stationary Weight Capacity
200.62 lb
Plug/Connector Type
NEMA 4
Features
Rain Resistant, Water Resistant, Cable Management, Debris Resistant, Adjustable Mounting Rails, Snow Resistant, Anti-theft, Damage Resistant, Tamper Resistant, Lockable Door, Heavy Duty, Moisture Resistant
Package Contents
SRN4G12USDP Industrial Enclosure, 48 x 10-32 screws, 48 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Assembly
Not Required
Application
Patch Panel, UPS, PDU, Switch, DVR
Mounting
Wall
Color
Gray
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.