Zoro Homepage

IND ENCLOSURE NEMA 3R 28IN 12U

  • Mfr # SRN3RG12US

  • Zoro # G212124737


product price: $1,839.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
25.2 in
Depth
32.1 in
Height
28.5 in
Static/Stationary Weight Capacity
200.62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG12US
Zoro #
G212124737
UPC #
37332277855
Country of Origin
China

Dimensions

Width
25.2 in
Depth
32.1 in
Height
28.5 in
Rack Depth
32.50 in
Rack Height
12U

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Static/Stationary Weight Capacity
200.62 lb
Features
Heavy Duty, Rain Resistant, Moisture Resistant, Debris Resistant, Cable Management, Damage Resistant, Lockable Door, Adjustable Mounting Rails, Tamper Resistant, Snow Resistant, Water Resistant, Anti-theft
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Plug/Connector Type
NEMA 5-15P
Maximum Weight Capacity
200 lb
Package Contents
SRN3RG12US Industrial Enclosure, 48 x 10-32 Screws, 48 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Application
DVR, Switch, Server, PDU, Computer, Patch Panel, UPS
Mounting
Wall
Assembly
Not Required
Color
Gray
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.