Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IND GB ETHERNET SWITCH 5-PORT

  • Mfr # NGI-U05E

  • Zoro # G012102683


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
48V DC, 12V DC
Description/Special Features
Fanless, Plug and Play
Standards
TAA Compliant
Depth
2.9 in
Mounting
DIN Rail, Compact, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-U05E
Zoro #
G012102683
UPC #
37332281517
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.9 in
Width
0.9 in
Height
4.3 in

Details

Item
Ethernet Switch
Input Voltage
48V DC, 12V DC
Description/Special Features
Fanless, Plug and Play
Standards
TAA Compliant
Mounting
DIN Rail, Compact, Wall
Color
Black
Connector Type
Terminal Block (3 Wire)
Power Consumption
3 W
Network Technology
10/100/1000Base-T
Total Number of Network Ports
5
Plug/Connector Type
Terminal Block (3 Wire)
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
125-MB/s
Ethernet Technology
Gigabit Ethernet
Power Source
DC
Port/Expansion Slot Details
(5) 10/100/1000BASE-T Gigabit Ethernet RJ-45 Network Port
Material
Aluminum
Networking Standards
IEEE 802.3u, IEEE 802.3, IEEE 802.3x
Network (RJ-45)
Yes
Manageable
No
Application
Network, Industrial, Commercial
Data Transfer Rate
125 MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.