Zoro Homepage

INDUST WM ENCLOSURE 6U NEMA 3R

  • Mfr # SRN3RG6US

  • Zoro # G412102771


product price: $1,549.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel, Metal
Width
25.2 in
Depth
32.1 in
Height
18 in
Plug/Connector Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RG6US
Zoro #
G412102771
UPC #
37332277824
Country of Origin
China

Dimensions

Width
25.2 in
Depth
32.1 in
Height
18 in
Rack Height
6U
Rack Depth
28 in

Details

Item
Rack Mount Enclosure
Material
Powder Coated Steel, Metal
Plug/Connector Type
NEMA 5-15P
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Maximum Weight Capacity
200 lb
Package Contents
SRN3RG6US Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Rack Type
Enclosed Cabinet
Features
Damage Resistant, Tamper Resistant, Moisture Resistant, Debris Resistant, Lockable Door, Snow Resistant, Anti-theft, Rain Resistant, Adjustable Mounting Rails, Cable Management
Assembly
Not Required
Mounting
Wall
Color
Gray
Application
LAN Switch, Server, Computer, Patch Panel, UPS, PDU, DVR
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.