
INDUSTRIAL ENCLOSURE 12U RED
Mfr # SRN3RR12U
Zoro # G812102753
product price: $1,229.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Material
Metal, Steel
Width
25.2 in
Depth
27.7 in
Height
28.5 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN3RR12U
Zoro #
G812102753
UPC #
37332278036
Country of Origin
China
Dimensions
Width
25.2 in
Depth
27.7 in
Height
28.5 in
Rack Depth
23 in
Rack Height
12U
Details
Item
Rack Mount Enclosure
Material
Metal, Steel
Rack Type
Enclosed Cabinet
Maximum Weight Capacity
200 lb
Features
Lockable Door, Tamper Resistant, Rain Resistant, Anti-theft, Damage Resistant, Adjustable Mounting Rails, Cable Management, Moisture Resistant, Snow Resistant, Debris Resistant, Heavy Duty
Plug/Connector Type
NEMA 5-15P
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN3RR12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Assembly
Not Required
Mounting
Wall
Color
Red
Application
PDU, DVR, Server, UPS, Patch Panel, Switch, Computer
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.