Zoro Homepage

INDUSTRIAL ENCLOSURE 12U YW

  • Mfr # SRN3RY12U

  • Zoro # G012102775


product price: $1,429.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel, Metal
Width
25.2 in
Depth
27.7 in
Height
28.5 in
Rack Type
Enclosed Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RY12U
Zoro #
G012102775
UPC #
37332278043
Country of Origin
China

Dimensions

Width
25.2 in
Depth
27.7 in
Height
28.5 in
Rack Depth
23 in
Rack Height
12U

Details

Item
Rack Mount Enclosure
Material
Powder Coated Steel, Metal
Rack Type
Enclosed Cabinet
Plug/Connector Type
NEMA 5-15P
Package Contents
SRN3RY12U Industrial Enclosure, 4(8) 10-32 Screws, 20 x M6 Washers, (4) LDPE Sheet metal plugs, (4) M10 Foam washers, (2) Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Features
Damage Resistant, Anti-theft, Debris Resistant, Moisture Resistant, Tamper Resistant, Cable Management, Adjustable Mounting Rails, Lockable Door, Rain Resistant, Snow Resistant
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Assembly
Not Required
Mounting
Wall
Color
Yellow
Application
DVR, UPS, Patch Panel, PDU, Computer, LAN Switch, Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.