Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL ENCLOSURE 6U RED

  • Mfr # SRN3RR6U

  • Zoro # G912102769


product price: $889.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Metal, Steel
Width
25.2 in
Depth
20.8 in
Height
18 in
Plug/Connector Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RR6U
Zoro #
G912102769
UPC #
37332278050
Country of Origin
China

Dimensions

Width
25.2 in
Depth
20.8 in
Height
18 in
Rack Depth
16.50 in
Rack Height
6U

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Plug/Connector Type
NEMA 5-15P
Features
Cable Management, Moisture Resistant, Rain Resistant, Snow Resistant, Adjustable Mounting Rails, Debris Resistant, Damage Resistant, Lockable Door, Tamper Resistant, Anti-theft, Heavy Duty
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN3RR6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Color
Red
Application
UPS, Server, Switch, Patch Panel, PDU, Computer, DVR
Mounting
Wall
Assembly
Not Required
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.