Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL ENCLOSURE 6U YELLOW

  • Mfr # SRN3RY6U

  • Zoro # G012102799


product price: $949.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel, Metal
Width
25.2 in
Depth
20.8 in
Height
18 in
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RY6U
Zoro #
G012102799
UPC #
37332278067
Country of Origin
China

Dimensions

Width
25.2 in
Depth
20.8 in
Height
18 in
Rack Height
6U
Rack Depth
16.50 in

Details

Item
Rack Mount Enclosure
Material
Powder Coated Steel, Metal
Environmentally Friendly
Yes
Package Contents
SRN3RY6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet metal plugs, 4 x M10 Foam washers, 2 x Keys, Owner's Manual
Plug/Connector Type
NEMA 5-15P
Features
Damage Resistant, Rain Resistant, Lockable Door, Snow Resistant, Cable Management, Adjustable Mounting Rails, Debris Resistant, Anti-theft, Tamper Resistant, Moisture Resistant
Maximum Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Color
Yellow
Application
PDU, Computer, LAN Switch, Patch Panel, DVR, UPS, Server
Assembly
Not Required
Mounting
Wall
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.