Zoro Homepage

INDUSTRIAL WALLMOUNT RACK ENCLOSURE W LOCK 12U 28IN DEPTH NEMA 4

  • Mfr # SRN4G12US

  • Zoro # G114909258


product price: $1,252.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Metal, Steel
Width
24.1 in
Depth
30.1 in
Height
24.1 in
Plug/Connector Type
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G12US
Zoro #
G114909258
UPC #
37332277169
Country of Origin
China

Dimensions

Width
24.1 in
Depth
30.1 in
Height
24.1 in
Rack Height
12U
Rack Depth
28 in

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Plug/Connector Type
NEMA 4
Static/Stationary Weight Capacity
200.62 lb
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Features
Rain Resistant, Cable Management, Lockable Door, Debris Resistant, Damage Resistant, Adjustable Mounting Rails, Moisture Resistant, Anti-theft, Heavy Duty, Water Resistant, Tamper Resistant, Snow Resistant
Maximum Weight Capacity
200 lb
Package Contents
SRN4G12US Industrial Enclosure, 48 x 10-32 screws, 48 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Assembly
Not Required
Mounting
Wall
Color
Gray
Application
Patch Panel, Switch, DVR, PDU, UPS
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.