Zoro Homepage

INDUSTRIAL WM RACK 12U 23.0IN

  • Mfr # SRN4G12U

  • Zoro # G812102784


product price: $659.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Metal, Steel
Width
24 in
Depth
25.2 in
Height
24.1 in
Package Contents
SRN4G12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G12U
Zoro #
G812102784
UPC #
37332273116
Country of Origin
China

Dimensions

Width
24 in
Depth
25.2 in
Height
24.1 in
Rack Depth
23 in
Rack Height
12U

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Package Contents
SRN4G12U Industrial Enclosure, 48 x 10-32 Screws, 20 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Features
Damage Resistant, Heavy Duty, Dust Resisitant, Key Lock, Snow Resistant, Lockable, Debris Resistant, Anti-theft, Splash Resistant, Swing Door, Water Resistant, Moisture Resistant, Tamper Resistant
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Color
Gray
Mounting
Wall
Application
UPS, Server, Patch Panel, LAN Switch, PDU, Computer, DVR
Assembly
Not Required
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.