Zoro Homepage

INDUSTRIAL WM RACK 12U 32.5IN

  • Mfr # SRN4G12UHD

  • Zoro # G712102785


product price: $1,309.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Metal, Steel
Width
24 in
Depth
36.2 in
Height
25.4 in
Rack Height
12U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G12UHD
Zoro #
G712102785
UPC #
37332273079
Country of Origin
China

Dimensions

Width
24 in
Depth
36.2 in
Height
25.4 in
Rack Height
12U
Rack Depth
32.50 in

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Features
Splash Resistant, Debris Resistant, Water Resistant, Swing Door, Key Lock, Damage Resistant, Anti-theft, Tamper Resistant, Heavy Duty, Moisture Resistant, Lockable, Snow Resistant, Dust Resisitant
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Package Contents
SRN4G12UHD Industrial Enclosure, 4(8) 10-32 Screws, 4(8) M6 Washers, (6) LDPE Sheet Metal Plugs, (6) M10 Foam Washers, (2) Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Mounting
Wall
Assembly
Not Required
Application
PDU, Server, Computer, LAN Switch, Patch Panel, UPS, DVR
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.