Zoro Homepage

INDUSTRIAL WM RACK 18U 32.5IN

  • Mfr # SRN4G18UHD

  • Zoro # G612102755


product price: $1,579.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel, Metal
Width
24 in
Depth
36.2 in
Height
35.9 in
Rack Depth
32.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G18UHD
Zoro #
G612102755
UPC #
37332273086
Country of Origin
China

Dimensions

Width
24 in
Depth
36.2 in
Height
35.9 in
Rack Depth
32.50 in
Rack Height
18U

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Static/Stationary Weight Capacity
200 lb
Features
Snow Resistant, Anti-theft, Heavy Duty, Water Resistant, Tamper Resistant, Key Lock, Swing Door, Damage Resistant, Dust Resisitant, Splash Resistant, Moisture Resistant, Lockable, Debris Resistant
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Package Contents
SRN4G18UHD Industrial Enclosure, 4(8) 10-32 Screws, 4(8) M6 Washers, (6) LDPE Sheet Metal Plugs, (6) M10 Foam Washers, (2) Keys, Owner's Manual
Mounting
Wall
Assembly
Not Required
Color
Gray
Application
LAN Switch, UPS, DVR, Computer, Server, PDU, Patch Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.