Zoro Homepage

INDUSTRIAL WM RACK 6U 16.5IN

  • Mfr # SRN4G6U

  • Zoro # G312102796


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Metal
Width
24 in
Depth
18.7 in
Height
13.6 in
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G6U
Zoro #
G312102796
UPC #
37332273109
Country of Origin
China

Dimensions

Width
24 in
Depth
18.7 in
Height
13.6 in
Rack Height
6U
Rack Depth
16.50 in

Details

Item
Rack Mount Enclosure
Material
Steel, Metal
Static/Stationary Weight Capacity
200 lb
Package Contents
SRN4G6U Industrial Enclosure, 2(4) 10-32 Screws, 2(4) M6 Washers, (4) LDPE Sheet Metal Plugs, (4) M10 Foam Washers, (2) Keys, Owner's Manual
Features
Snow Resistant, Lockable, Splash Resistant, Moisture Resistant, Dust Resisitant, Debris Resistant, Anti-theft, Swing Door, Heavy Duty, Key Lock, Water Resistant, Tamper Resistant, Damage Resistant
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Application
DVR, Patch Panel, Server, Computer, PDU, UPS, LAN Switch
Assembly
Not Required
Mounting
Wall
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.