Zoro Homepage

INDUSTRIAL WM RACK 6U 20.5IN

  • Mfr # SRN4G6UDP

  • Zoro # G912102790


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Steel
Width
24 in
Depth
23.2 in
Height
13.6 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G6UDP
Zoro #
G912102790
UPC #
37332273093
Country of Origin
China

Dimensions

Width
24 in
Depth
23.2 in
Height
13.6 in
Rack Height
6U
Rack Depth
20.50 in

Details

Item
Rack Mount Enclosure
Material
Metal, Steel
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Features
Lockable, Snow Resistant, Heavy Duty, Water Resistant, Dust Resisitant, Moisture Resistant, Anti-theft, Key Lock, Splash Resistant, Swing Door, Debris Resistant, Tamper Resistant, Damage Resistant
Package Contents
SRN4G6UDP Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200 lb
Color
Gray
Application
UPS, LAN Switch, Computer, Patch Panel, DVR, Server, PDU
Assembly
Not Required
Mounting
Wall
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.