- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Line Interactive UPS, Tower, Out: 120V AC , In:120V AC
Tripp Lite
Line Interactive UPS, Tower, Out: 120V AC , In:120V AC
Mfr # SMART3000NET
Zoro # G0573100
Free Shipping & Returns
$1,617.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Input Voltage 120V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 23 min/7 min
Customers Also Purchased
- Brand Tripp Lite
- MFR # SMART3000NET
- Zoro # G0573100
- UPC # 037332032065
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Width | 9 in |
Height | 17 in |
Depth | 13 in |
Primary UPS Height (mm) | 432 |
Primary UPS Depth (mm) | 318 |
UPS Input Cord Length (ft.) | 8 |
UPS Power Module Dimensions (hwd, in.) | 17 x 9 x 12.5 |
Primary UPS Width (mm) | 229 |
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Mounting | Tower |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 23 min/7 min |
Transfer Time | 4 ms. typical |
Output kVA Capacity (kVA) | 3 |
Primary Form Factor | Tower |
Battery Recharge Rate (Included Batteries) | Less than 9 hours from 10% to 90% (typical, full load discharge) |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
UPS Input Connection Type | L5-30P |
Low Voltage Transfer to Battery Power (Setpoint) | 87 |
DC System Voltage (VDC) | 24 |
Overvoltage Correction | Input voltages between 127 and 140 are reduced by 12% |
UPS AC Suppression Response Time | Instantaneous |
Communications Cable | 3 DB9 cables included |
EMI / RFI AC Noise Suppression | Yes |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Output AC Waveform (Battery Mode) | PWM sine wave |
Expandable Runtime | Yes |
Output Circuit Breakers | 15A branch rated (x2) - each breaker protects 4 outlets |
Battery Mode BTU / Hr. (Full Load) | 1225 |
Communications Interface | DB9 Serial; Contact closure |
High Voltage Transfer to Battery Power (Setpoint) | 140 |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
PowerAlert Software | For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Output Voltage Regulation (Line Mode) | -2.6 |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Audible Alarm | Audible alarm indicates power-failure and low-battery conditions |
Output Volt Amp Capacity (VA) | 3000 |
Power Factor | 0.8 |
Output Watt Capacity (Watts) | 2400 |
Output AC Waveform (AC Mode) | Sine wave |
Rated input current (Maximum Load) | 22A |
External Battery Pack Compatibility | BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible) |
Output kW Capacity (kW) | 2.4 |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; contact closure communications via two additional DB9 ports (3 total) |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
AC Mode Efficiency Rating (100% Load) | 0.99 |
Load Management Receptacles | Two switchable single-outlet 5-15R load banks |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 87 to 140 |
Frequency Compatibility | 60 Hz |
Severe Undervoltage Correction | Input voltages between 87 and 94 are boosted by 22% |
Individually Controllable Load Banks | Yes |
UPS Housing Material | PVC |
Nominal Voltage Details | 120v nominal output in battery mode |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
UPS Certifications | Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA) |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Output Capacity Details | Output is reduced to 1600W maximum with 1 external battery pack and 1200W maximum with 2 or more external battery packs |
Cooling Method | Fan |
Undervoltage Correction | Input voltages between 95 and 105 are boosted by 10% |
UPS AC Suppression Joule Rating | 480 |
Recommended Electrical Service | 30A 120V |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation; set of 4 rear-panel switches control system enable and contact closure port inverter shutoff commands |
Input Phase | Single-Phase |
Nominal Input Voltage(s) Supported | 120V AC |
Relative Humidity | 0 to 95%, non-condensing |
Output Receptacles | (4) 5-15R; (4) 5-15/20R |
AC Mode BTU / Hr. (Full Load) | 83 |
Battery Life | 6 Year |
Product Line | SmartPro |
Typical Battery Recharge Time | 4 Hour |
Maximum Operating Temperature | 104°F (40°C) |
Load Capacity | 3000 VA/2400 W |
Certifications & Standards | UL1778 (USA), cUL (Canada), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications |
Additional Information | SMART3000NET line interactive UPS offers battery derived AC output during power outages, voltage regulation during brownouts and overvoltages, plus network-grade AC surge suppression, 3000VA / 2400 watt power handling capability supports a variety of networking, telecom and other sensitive electronic devices, Large internal batteries offer runtimes of 23 minutes at half load (1500VA / 1200 watts) and 7 minutes at full load (3000VA / 2400 watts), Runtime is further expandable with optional external BP24V33 battery packs, Automatic Voltage Regulation (AVR) circuits maintain 120V nominal output over an input voltage range of 87-140V, Includes 8 fully protected outlets (4 NEMA 5-15R & 4 NEMA 5-15/20R) with 2 single outlet load banks that can be individually powered off and back on again via software interface, PowerAlert UPS monitoring and unattended shutdown software enables configurable network broadcast messaging, pager & email notification, event logging and running user defined script commands, Offers simultaneous monitoring of up to 3 directly connected devices through included DB9 contact closure and RS-232 enabled interfaces, or the monitoring of any number of additional servers over IP with included PowerAlert monitoring software, In addition to the contact closure monitoring of on battery, low battery and power restored messaging, built-in RS-232 interface supports messaging of UPS and line power status, including AC line voltage, DC battery voltage and remaining battery capacity, Supports activate self-test and UPS output power control for scheduled or immediate reboot of connected equipment, Diagnostic LEDs (indicate 17 performance conditions), UL (USA), cUL (Canada), NOM (Mexico), FCC Class B (Residential) Listed, $250,000 Ultimate Lifetime Insurance (USA & Canada Only) |
Battery Chemistry | Lead Acid |
Package Contents | SmartPro 3000NET UPS, SMART 3000NET UPS System, PowerAlert Software and three 6 foot network cables, Warranty information, Instruction manual |
Product Name | SmartPro 3000NET UPS |
Status Indicators | Includes 5 front panel LEDs to indicate BATTERY CHARGE LEVEL, AC LINE POWER STATUS, VOLTAGE REGULATION STATUS, UPS LOAD LEVEL and BATTERY LOW / REPLACE information |
Plug/Connector Type | NEMA L5-30P |
Network Management | SNMP Manageable |
Form Factor | Tower |
Receptacle Detail | 4 x NEMA 5-20R, 4 x NEMA 5-15R |
Alarm | On Battery |
Output Capacity (VA) | 3000 |
Output Capacity (Watts) | 2400 |
Product Compliance | FCC Part 15 Class A (USA) |
High Availability UPS Features | Surge/noise protection |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 1225 |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Package Includes | SMART 3000NET UPS System;3 DB9 network cables;Instruction manual |
UPS Applications | Large Network |
Description
Line Interactive UPS
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS System, 3 kVA, 10 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000VS)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- Tripp Lite Uninterruptible Power Supplies (UPS)