
Interactive Flat-Panel Touchsc
Mfr # DMTP55NO
Zoro # G9699056
product price: $3,240.99
/ea
Free Shipping & Returns
Key Features
Width
50.4"
Height
32.3"
Features
Anti-glare, Cable Management, Ultra Slim
Depth
3.6"
Speakers
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMTP55NO
Zoro #
G9699056
UPC #
37332257918
Country of Origin
Korea, Republic of
Dimensions
Width
50.4"
Height
32.3"
Depth
3.6"
Details
Features
Anti-glare, Cable Management, Ultra Slim
Speakers
Yes
Product Type
LCD Touchscreen Monitor
Aspect Ratio
1899-12-30
Brightness
350 Nit
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.