
INTERNAL 10BT WEB SNMP CARD FOR REMOTE MGMT OF TRIPP LITE UPS
Mfr # SNMPWEBCARD
Zoro # G3246330
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Includes
Internal SNMP/Web Management Card, SNMPWEBCARD, Quick Start Installation Guide, Configuration Cable, Software CD including Owner's Manual & MIB files, Cover Plate (secures card in UPS system's SNMP accessory slot)
Compatibility
Tripp Lite SmartPro UPS, Tripp Lite SmartOnline UPS
Compatible With
Tripp Lite SmartPro UPS, Tripp Lite SmartOnline UPS
Network (RJ-45)
Yes
Proprietary Slot Type
SmartSlot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMPWEBCARD
Zoro #
G3246330
UPC #
037332099419
Country of Origin
Taiwan, Province of China
Details
Item
UPS Management Adapter
Includes
Internal SNMP/Web Management Card, SNMPWEBCARD, Quick Start Installation Guide, Configuration Cable, Software CD including Owner's Manual & MIB files, Cover Plate (secures card in UPS system's SNMP accessory slot)
Compatibility
Tripp Lite SmartPro UPS, Tripp Lite SmartOnline UPS
Compatible With
Tripp Lite SmartPro UPS, Tripp Lite SmartOnline UPS
Network (RJ-45)
Yes
Proprietary Slot Type
SmartSlot
Number of Network (RJ-45) Ports
1
Ethernet Technology
Ethernet
Description
Remote Monitor And Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.