Zoro Homepage

Internal SAS Cable, Mini-SAS, 4xSatA, 18"

  • Mfr # S508-18N

  • Zoro # G5192839


product price: $13.35
/ea

Key Features

Cable Type
SAS
Cable Length
1.50 ft
Color
Red
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S508-18N
Zoro #
G5192839
UPC #
037332143358
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Length
18"

Details

Cable Type
SAS
Color
Red
Number of Cables
1
Standards
RoHS Compliant
Item
Internal SAS Cable,Mini-SAS,4xSatA,18"
Features
Reduced Mechanical Size Offers Up To 4 Times The Port Density Of The Current X4 Solution
For Use With
Hard Drive
Product Type
Data Transfer Cable

Description

Internal SAS Cable,Mini-SAS,4xSatA,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.