Zoro Homepage

Internal SAS Cable, SFF8484, 4SFF8482, 24"

  • Mfr # S501-24N

  • Zoro # G5192890


product price: $40.69
/ea

Key Features

Cable Type
Internal SAS
Cable Length
2 ft
Color
Black; Red; Yellow
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S501-24N
Zoro #
G5192890
UPC #
037332160348
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
2 ft
Length
24"

Details

Cable Type
Internal SAS
Color
Black; Red; Yellow
Number of Cables
1
Standards
RoHS Compliant
Item
Internal SAS Cable,SFF8484,4SFF8482,24"
For Use With
All Manufacturers SAS HBA's and SAS Drives
Product Type
Data Transfer Cable

Description

Internal SAS Cable,SFF8484,4SFF8482,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.