Line Interactive UPS, 550VA, Standby, Out: 110/115/120V In: 120V AC

  • Mfr # TRPINTERNET550U

  • Zoro # G001839293


product price: $100.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
550VA
Mounting
Desktop/Wall
Wattage
300 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPINTERNET550U
Zoro #
G001839293
UPC #
37332123459
Country of Origin
China

Details

Item
Line Interactive UPS
UPS Type
Standby
Power Rating
550VA
Mounting
Desktop/Wall
Wattage
300 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
5 min/1.2 min
Number of Outlets
10
NEMA Receptacle Configuration
(10) 5-15R

Description

UPS offers standby protection for PCs and peripherals to prevent data loss and system downtime by providing battery-supported AC output during brownouts and blackouts. Two of the 8 output receptacles are widely spaced to accommodate large transformer plugs. Four outlets with full battery support and surge suppression protect computers, monitors and other vital system components from loss of power. Four additional outlets with surge suppression-only are ideal for printers and other accessories not requiring battery support. Single-line, telephone suppression jacks protect modem or other peripherals with a standard dialup or DSL phone line connection. HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 550VA/300 watt power handling ability supports entry-level PCs for up to 17 minutes during power failures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.