This item is Discontinued.

Tripp Lite UPS System, 350VA, Standby, Out: 110/115/120V In: 120V AC INTERNET350U

UPS System, 350VA, Standby, Out: 110/115/120V In: 120V AC (Discontinued)

  • Mfr # INTERNET350U
  • Zoro # G9008350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET350U
Zoro #
G9008350
UPC #
37332210975
Country of Origin
United States

Dimensions

Depth
6.4 in
Width
6.4 in
Height
3 in
Cord Length
6 ft
Primary UPS Depth (mm)
185
UPS Power Module Dimensions (hwd, in.)
4.13 x 4.33 x 7.28
UPS Input Cord Length (ft.)
5
Primary UPS Height (mm)
105

Details

Item
UPS System
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Tower/ Wall
Wattage
210 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
7 min/2 min
Outlet Type
(3) Surge; (3) UPS/Surge
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R
Standards
Conforms to UL 1778 Standards; CSA Certified; NOM
Joules
380 J
Modes of Protection
Fax; Modem; Phone
NEMA Plug Configuration
5-15P
Weight
5 lbs
Alarm
Audible
Input Frequency
60 Hz
React Time
Instantaneous
Battery Recharge Time
4 h
System VA
350 VA
Output Voltage Regulation (Battery Mode)
120V (±10%)
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports
AC Mode Efficiency Rating (100% Load)
>98%
Input Phase
Single-Phase
Output Watt Capacity (Watts)
210
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Battery Access
Battery access door
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
UPS Certification Details
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Relative Humidity
0 to 90%, non-condensing
Low Voltage Transfer to Battery Power (Setpoint)
95
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Transfer Time
6 milliseconds typical (10 milliseconds max)
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Primary Form Factor
Desktop
Input Circuit Breakers
5A
EMI / RFI AC Noise Suppression
Yes
Output Voltage Regulation (Line Mode)
120V (±20%)
Communications Interface
USB (HID enabled)
High Availability UPS Features
Battery Independent Restart
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Rated input current (Maximum Load)
5A
Communications Cable
USB interface cable included
Battery Recharge Rate (Included Batteries)
6.5 hours (10% to 90%)
DC System Voltage (VDC)
12
Audible Alarm
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
Nominal Input Voltage(s) Supported
120V AC
Output AC Waveform (Battery Mode)
PWM sine wave
AC Mode BTU / Hr. (Full Load)
13.1
Battery Replacement Description
Replaceable internal batteries (see manual)
Output Volt Amp Capacity (VA)
350
High Voltage Transfer to Battery Power (Setpoint)
145
Recommended Electrical Service
15A 120V
UPS AC Suppression Joule Rating
316
Switches
Switch controls power off/on status
Green Energy-Saving Features
Greater than 95% efficiency - GREEN UPS
LED Indicators
1 Status LED reports operating mode and fault status
Additional Information
Line mode BTU/hr. (Max.): 15.7, Battery mode BTU/hr. (Max.): 53.2, Cold Start: Inverter can be cold started to enable temporary AC output during a power failure, Switches: Combination power off / on / self-test push button switch
Assembly Required
No
USB
Yes
Waveform Type
Pulse-width Modulated Sine Wave
Modem (RJ-11)
Yes
Package Contents
Internet Office 350VA UPS, UPS System, USB communications cable, Instruction manual with warranty information
Protection Type
Brownout, Black Out
Software Included
PowerAlert Software
Load Capacity
350 VA/180 W
Hot Swappable
Yes
Dataline Protection
RJ-11
Form Factor
Ultra-compact Desk-mount
Surge Energy Rating
380 J
Status Indicators
Line Power, Battery Power Status
Maximum Operating Temperature
122°F (50°C)
Battery Life
6 Year
Typical Battery Recharge Time
4 Hour
Sound Emission
40 dB
Battery Type
VRLA
Output Capacity (VA)
350
Package Includes
INTERNET350U 350VA 210W 120V Standby UPS with 6 Outlets;USB cable;Owner's manual
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Product Compliance
FCC Part 15 Class B (USA)
Output Capacity (Watts)
210
Product Certifications
RETIE (Colombia); CSA (Canada); CAN/CSA-C22.2 No. 107.3 (Canada); NOM (Mexico); UL 1778
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Housing Color
Black
Hz
50/60 Hz
Housing Material
ABS

Description

INTERNET350U Internet Office UPS System,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.