Zoro Homepage

ISOBAR SURGE PROT

  • Mfr # ISOBAR6ULTRA

  • Zoro # G516104770


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5
Width
9
Modes of Protection
H-N, N-G/H-G
Max. Surge Current per Phase
61 kA
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBAR6ULTRA
Zoro #
G516104770
UPC #
37332010544
Country of Origin
China

Dimensions

Depth
3.5
Width
9

Details

Modes of Protection
H-N, N-G/H-G
Max. Surge Current per Phase
61 kA
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.