Zoro Homepage

ISOBAR SURGE PROTEC

  • Mfr # IBAR12-20T

  • Zoro # G816104784


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Instruction manual
Enclosure Material
all-metal
Width
17.5
Mounting Style
rackmount, wallmount, undercounter
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBAR12-20T
Zoro #
G816104784
UPC #
37332100184
Country of Origin
China

Dimensions

Width
17.5
Length
19 inch
Depth
4

Details

Includes
Instruction manual
Enclosure Material
all-metal
Mounting Style
rackmount, wallmount, undercounter
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.