Zoro Homepage

ISOBAR SURGE PROTEC

  • Mfr # ISOTEL6 ULTRA

  • Zoro # G816104791


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Isobar 6 Outlets 120V Surge Suppressor ISOTEL6ULTRA Surge Suppressor RJ11 telephone cable Set of 4 outlet safety covers Instruction manual with warranty information
Max. Surge Current per Mode
61 kA
Depth
3.5
Voltage
120 V AC
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOTEL6 ULTRA
Zoro #
G816104791
UPC #
37332010568
Country of Origin
China

Dimensions

Depth
3.5
Width
7

Details

Includes
Isobar 6 Outlets 120V Surge Suppressor ISOTEL6ULTRA Surge Suppressor RJ11 telephone cable Set of 4 outlet safety covers Instruction manual with warranty information
Max. Surge Current per Mode
61 kA
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.