Tripp Lite
Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC
Mfr # IS-250
Zoro # G3369274
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Desk Top; Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- GENERAC EZ Transfer Operator (5447)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- TRIPP LITE Hospital Grade Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS1000HG)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- Tripp Lite Transformers