Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Boxes, 2 1/8 in H

  • Mfr # N063-003

  • Zoro # G816556743


product price: $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-003
Zoro #
G816556743
UPC #
037332276889
Country of Origin
Taiwan, Province of China

Details

Item
Jack Boxes

Description

Jack Boxes, Compatible Module Type Keystone, Number of Ports 3, Color Silver, For Use With Snap-In Keystone Jacks and Couplers, Features Heavy-Duty Metal Construction, Includes Double-Sided Tape, Mounting Hardware, Manufacturer Warranty Length Limited Lifetime, Overall Depth 2 3/8 in, Overall Height 2 1/8 in, Overall Width 2 in, Standards CE (Europe), REACH, RoHS, Trade Agreements Act (TAA), UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.