Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Boxes, 2 3/8 in H

  • Mfr # N063-001-ENC-K1

  • Zoro # G116556870


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-001-ENC-K1
Zoro #
G116556870
UPC #
037332276902
Country of Origin
Taiwan, Province of China

Details

Item
Jack Boxes

Description

Jack Boxes, Compatible Module Type Keystone, Number of Ports 1, Color Gray, For Use With Snap-In Keystone Jacks and Couplers, Features Durable Plastic Construction, Manufacturer Warranty Length Limited Lifetime, Overall Depth 7/8 in, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Standards CE (Europe), REACH, RoHS, Trade Agreements Act (TAA), UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.